Product details
- 4 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- 3/4" NPTF Side Ports
Specifications
No. of Stations | 4 |
Port Type | NPTF |
Port Location | Two Opposite Sides |
Side Ports | 3/4 |
Material | Aluminum |
Weight | 2.0 LB |
Have an account? Sign in
No. of Stations | 4 |
Port Type | NPTF |
Port Location | Two Opposite Sides |
Side Ports | 3/4 |
Material | Aluminum |
Weight | 2.0 LB |