text.skipToContent text.skipToNavigation


AJ1800420P

Junction Manifold

Item #100173449
each
    Shipment Options

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • 1 1/4" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Opposite Sides
No. of Stations 4
Side Ports 1 1/4
Material Aluminum
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison