text.skipToContent text.skipToNavigation


AJ1800424S

Junction Manifold

Item #100173452
each

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-24 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 4
Side Ports SAE-24
Material Aluminum
Weight 2.0 LB

You May Also Like