text.skipToContent text.skipToNavigation


AJ1800612P

Junction Manifold

Item #100173459
each
    Shipment Options

Product details

  • 6 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • 3/4" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Opposite Sides
No. of Stations 6
Side Ports 3/4
Material Aluminum
Weight 2.0 LB

You May Also Like