Product details
- 6 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- SAE-12 Side Ports
Specifications
Port Location | Two Opposite Sides |
Material | Aluminum |
No. of Stations | 6 |
Side Ports | SAE-12 |
Port Type | SAE |
Weight | 11.46 LB |
Have an account? Sign in
Port Location | Two Opposite Sides |
Material | Aluminum |
No. of Stations | 6 |
Side Ports | SAE-12 |
Port Type | SAE |
Weight | 11.46 LB |