Product details
- 8 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- 3/8" NPTF Side Ports
Specifications
No. of Stations | 8 |
Side Ports | 3/8 |
Port Type | NPTF |
Port Location | Two Opposite Sides |
Material | Aluminum |
Weight | 2.0 LB |
Have an account? Sign in
No. of Stations | 8 |
Side Ports | 3/8 |
Port Type | NPTF |
Port Location | Two Opposite Sides |
Material | Aluminum |
Weight | 2.0 LB |