text.skipToContent text.skipToNavigation


AJ1800808P

Junction Manifold

Item #100173471
each
    Shipment Options

Product details

  • 8 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • 1/2" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Opposite Sides
No. of Stations 8
Side Ports 1/2
Material Aluminum
Weight 2.0 LB

You May Also Like