text.skipToContent text.skipToNavigation


AJ1800812S

Junction Manifold

Item #100173474
each

Product details

  • 8 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-12 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 8
Side Ports SAE-12
Material Aluminum
Weight 2.0 LB

You May Also Like