text.skipToContent text.skipToNavigation


AJ1800816S

Junction Manifold

Item #100173476
each

Product details

  • 8 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-16 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 8
Side Ports SAE-16
Material Aluminum
Weight 24.35 LB

You May Also Like