text.skipToContent text.skipToNavigation


AJ1801004S

Junction Manifold

Item #100173480

Product details

  • 10 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-4 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 10
Side Ports SAE-4
Material Aluminum
Weight 5.35 LB

You May Also Like