text.skipToContent text.skipToNavigation


AJ1801012S

Junction Manifold

Item #100173486

Product details

  • 10 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-12 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 10
Side Ports SAE-12
Material Aluminum
Weight 2.0 LB

You May Also Like