text.skipToContent text.skipToNavigation


AJ2700208S

Junction Manifold

Item #100173492
each
    Shipment Options

Product details

  • 2 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • SAE-8 Side Ports

Specifications

Port Type SAE
Port Location Three Adjacent Sides
No. of Stations 2
Side Ports SAE-8
Material Aluminum
Weight 2.4 LB

You May Also Like