text.skipToContent text.skipToNavigation


AJ2700216S

Junction Manifold

Item #100173496

Product details

  • 2 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • SAE-16 Side Ports

Specifications

Port Type SAE
Port Location Three Adjacent Sides
No. of Stations 2
Side Ports SAE-16
Material Aluminum
Weight 6.4 LB

You May Also Like