Product details
- 2 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- 1 1/4" NPTF Side Ports
Specifications
Side Ports | 1 1/4 |
No. of Stations | 2 |
Port Location | Three Adjacent Sides |
Port Type | NPTF |
Material | Aluminum |
Weight | 2.0 LB |