text.skipToContent text.skipToNavigation


AJ2700316S

Junction Manifold

Item #100173510

Product details

  • 3 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • SAE-16 Side Ports

Specifications

Port Type SAE
Port Location Three Adjacent Sides
No. of Stations 3
Side Ports SAE-16
Material Aluminum
Weight 2.0 LB

You May Also Like