text.skipToContent text.skipToNavigation


AJ2700320P

Junction Manifold

Item #100173511

Product details

  • 3 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • 1 1/4" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Three Adjacent Sides
No. of Stations 3
Side Ports 1 1/4
Material Aluminum
Weight 2.0 LB

You May Also Like