text.skipToContent text.skipToNavigation


AJ2700324P

Junction Manifold

Item #100173513
each
    Shipment Options

Product details

  • 3 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • 1 1/2" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Three Adjacent Sides
No. of Stations 3
Side Ports 1 1/2
Material Aluminum
Weight 2.0 LB

You May Also Like