text.skipToContent text.skipToNavigation


AJ2700412S

Junction Manifold

Item #100173522

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • SAE-12 Side Ports

Specifications

Port Type SAE
Port Location Three Adjacent Sides
No. of Stations 4
Side Ports SAE-12
Material Aluminum
Weight 7.4 LB

You May Also Like