text.skipToContent text.skipToNavigation


AJ2700416P

Junction Manifold

Item #100173523

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • 1" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Three Adjacent Sides
No. of Stations 4
Side Ports 1
Material Aluminum
Weight 2.0 LB

You May Also Like