text.skipToContent text.skipToNavigation


AJ2700420S

Junction Manifold

Item #100173526
each
    Shipment Options

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • SAE-20 Side Ports

Specifications

Port Type SAE
Port Location Three Adjacent Sides
No. of Stations 4
Side Ports SAE-20
Material Aluminum
Weight 2.0 LB

You May Also Like