Product details
- 6 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- SAE-4 Side Ports
Specifications
Port Location | Three Adjacent Sides |
Side Ports | SAE-4 |
Material | Aluminum |
Port Type | SAE |
No. of Stations | 6 |
Weight | 3.3 LB |
Have an account? Sign in
Port Location | Three Adjacent Sides |
Side Ports | SAE-4 |
Material | Aluminum |
Port Type | SAE |
No. of Stations | 6 |
Weight | 3.3 LB |