Product details
- 6 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- SAE-8 Side Ports
Specifications
Side Ports | SAE-8 |
Port Location | Three Adjacent Sides |
No. of Stations | 6 |
Material | Aluminum |
Port Type | SAE |
Weight | 2.0 LB |
Have an account? Sign in
Side Ports | SAE-8 |
Port Location | Three Adjacent Sides |
No. of Stations | 6 |
Material | Aluminum |
Port Type | SAE |
Weight | 2.0 LB |