Product details
- 6 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- 1 1/2" NPTF Side Ports
Specifications
Port Type | NPTF |
Material | Aluminum |
No. of Stations | 6 |
Port Location | Three Adjacent Sides |
Side Ports | 1 1/2 |
Weight | 2.0 LB |