text.skipToContent text.skipToNavigation


AJ2700624S

Junction Manifold

Item #100173542

Product details

  • 6 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • SAE-24 Side Ports

Specifications

Port Type SAE
Port Location Three Adjacent Sides
No. of Stations 6
Side Ports SAE-24
Material Aluminum
Weight 2.0 LB

You May Also Like