text.skipToContent text.skipToNavigation


AJ2700804S

Junction Manifold

Item #100173544

Product details

  • 8 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • SAE-4 Side Ports

Specifications

Port Type SAE
Port Location Three Adjacent Sides
No. of Stations 8
Side Ports SAE-4
Material Aluminum
Weight 2.0 LB

You May Also Like