text.skipToContent text.skipToNavigation


AJ2700816S

Junction Manifold

Item #100173552
each
    Shipment Options

Product details

  • 8 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • SAE-16 Side Ports

Specifications

Port Type SAE
Port Location Three Adjacent Sides
No. of Stations 8
Side Ports SAE-16
Material Aluminum
Weight 2.0 LB

You May Also Like