text.skipToContent text.skipToNavigation


AJ2701012S

Junction Manifold

Item #100173562
each
    Shipment Options

Product details

  • 10 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • SAE-12 Side Ports

Specifications

Port Type SAE
Port Location Three Adjacent Sides
No. of Stations 10
Side Ports SAE-12
Material Aluminum
Weight 2.0 LB

You May Also Like