text.skipToContent text.skipToNavigation


AJ2701016P

Junction Manifold

Item #100173563
each
    Shipment Options

Product details

  • 10 Station Aluminum Junction Manifold
  • Ports Out Three Adjacent Sides
  • 1" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Three Adjacent Sides
No. of Stations 10
Side Ports 1
Material Aluminum
Weight 2.0 LB

You May Also Like