Product details
- Ductile Iron Subplate
- NFPA Size 2F06
- 1/2" NPT Port Size
- Side Ported
- w/o Relief Cavity
Specifications
Relief Cavity | w/o Relief Cavity |
Interface | 2F06 |
Port Location | Side Port |
Material | Ductile Iron |
Circuit | N/A |
Port Size | 1/2 |
Port Type | NPT |
Weight | 3.0 LB |