text.skipToContent text.skipToNavigation


D2F06SPS8S

Flow Control Subplate

Item #100171455
each
    Shipment Options

Product details

  • Ductile Iron Subplate
  • NFPA Size 2F06
  • SAE-8 Port Size
  • Side Ported
  • w/o Relief Cavity

footnote

  • SAE-8 (3/4-16) port size.

Specifications

Interface 2F06
Port Size SAE-8
Relief Cavity w/o Relief Cavity
Port Location Side Port
Circuit N/A
Port Type SAE
Material Ductile Iron
Weight 4.15 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison