Product details
- Ductile Iron Subplate
- NFPA Size 2F07
- SAE-8 Port Size
- Side Ported
- w/o Relief Cavity
Specifications
Interface | 2F07 |
Circuit | N/A |
Port Size | SAE-8 |
Port Location | Side Port |
Port Type | SAE |
Relief Cavity | w/o Relief Cavity |
Material | Ductile Iron |
Weight | 7.55 LB |