text.skipToContent text.skipToNavigation


DD0301SVAAB

Valve Adapter

Item #100173626
each
    Shipment Options

Product details

  • Ductile Iron Valve Adapter
  • D03 Valve to Racine OD4-D*HS-101S Manifold
  • Port Orientation is A to A, B to B
  • Inch Type Bolt Kit

Specifications

Material Ductile Iron
Valve Pattern D03
Manifold Pattern Racine OD4-D*HS-101S
Port Orientation A to A, B to B
Bolt Kit Inch Bolt Kit
Weight 1.15 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison