Product details
- Ductile Iron Valve Adapter
- D03 Valve to D07 Manifold
- Port Orientation is A to A, B to B
- Metric Type Bolt Kit
Specifications
Port Orientation | A to A, B to B |
Valve Pattern | D03 |
Material | Ductile Iron |
Manifold Pattern | D07 |
Bolt Kit | Metric Bolt Kit |
Weight | 0.0 LB |