Product details
- 4 Station Ductile Iron D03 Manifold
- Parallel Circuit - High Flow
- 2 1/8" Valve Spacing (Ports A & B)
- 3/4" BSPP Ports A & B
- 3/4" BSPP Port P
Specifications
Mechanical Options | None |
Relief Cavity | No Relief Cavity |
Height | 4 in |
Pilot Port Size | No Pilot Ports |
Pressure Isolation | No Pressure Isolation |
Port Type | British |
Material | Ductile Iron |
Ports A & B Spacing | 2 1/8 in |
No. of Stations | 4 |
Width | 4 in |
NFPA Size | D03 |
Tank Isolation | No Tank Isolation |
Port P | 3/4 in BSPP |
Length | 9 1/2 in |
Relief Cavity Location With Isolation | Not Applicable |
Ports P & T Spacing | 1.81 in |
Circuit | Parallel Circuit - High Flow |
Port B | 3/4 in BSPP |
Port T | 1 in BSPP |
Port A | 3/4 in BSPP |
Weight | 39.0 LB |