Product details
- 6 Station Ductile Iron D03 Manifold
- Parallel Circuit - High Flow
- 2 1/8" Valve Spacing (Ports A & B)
- 3/4" BSPP Ports A & B
- 3/4" BSPP Port P
Specifications
Port T | 1 in BSPP |
Ports A & B Spacing | 2 1/8 in |
Height | 4 in |
Material | Ductile Iron |
NFPA Size | D03 |
Port B | 3/4 in BSPP |
No. of Stations | 6 |
Circuit | Parallel Circuit - High Flow |
Ports P & T Spacing | 1.81 in |
Pilot Port Size | No Pilot Ports |
Port P | 3/4 in BSPP |
Width | 4 in |
Relief Cavity Location With Isolation | Not Applicable |
Pressure Isolation | No Pressure Isolation |
Port A | 3/4 in BSPP |
Mechanical Options | None |
Relief Cavity | No Relief Cavity |
Port Type | British |
Tank Isolation | No Tank Isolation |
Length | 13 3/4 in |
Weight | 57.0 LB |