Product details
- 6 Station Ductile Iron D03 Manifold
- Parallel Circuit - High Flow
- 4" Valve Spacing (Ports A & B)
- 3/4" NPTF Ports A & B
- 3/4" NPTF Port P
Specifications
Port P | 3/4 in NPTF |
Port Type | NPTF |
Pressure Isolation | No Pressure Isolation |
Material | Ductile Iron |
No. of Stations | 6 |
Port T | 1 in NPTF |
NFPA Size | D03 |
Tank Isolation | No Tank Isolation |
Pilot Port Size | No Pilot Ports |
Ports P & T Spacing | 1.81 in |
Length | 13 3/4 in |
Width | 4 in |
Ports A & B Spacing | 4 in |
Height | 4 in |
Circuit | Parallel Circuit - High Flow |
Relief Cavity Location With Isolation | Not Applicable |
Port A | 3/4 in NPTF |
Port B | 3/4 in NPTF |
Relief Cavity | Common Cavity C-16-2 |
Mechanical Options | None |
Weight | 96.0 LB |