text.skipToContent text.skipToNavigation


DD03HP082M

D03 High Flow Parallel Circuit Manifold

Item #100173680
each

Product details

  • 8 Station Ductile Iron D03 Manifold
  • Parallel Circuit - High Flow
  • 2 1/8" Valve Spacing (Ports A & B)
  • M27 Ports A & B
  • M27 Port P

Specifications

NFPA Size D03
No. of Stations 8
Circuit Parallel Circuit - High Flow
Port B M27
Port T M33
Port P M27
Port A M27
Mechanical Options None
Material Ductile Iron
Relief Cavity No Relief Cavity
Length 18 in
Port Type Metric
Width 4 in
Height 4 in
Ports P & T Spacing 1.81 in
Ports A & B Spacing 2 1/8 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 74.0 LB

You May Also Like