Product details
- 8 Station Ductile Iron D03 Manifold
- Parallel Circuit - High Flow
- 4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Pressure Isolation | No Pressure Isolation |
Port T | SAE-16 |
No. of Stations | 8 |
Circuit | Parallel Circuit - High Flow |
Height | 4 in |
Port Type | SAE |
NFPA Size | D03 |
Pilot Port Size | No Pilot Ports |
Ports P & T Spacing | 1.81 in |
Length | 18 in |
Width | 4 in |
Relief Cavity Location With Isolation | Not Applicable |
Material | Ductile Iron |
Port A | SAE-12 |
Tank Isolation | No Tank Isolation |
Port B | SAE-12 |
Mechanical Options | None |
Ports A & B Spacing | 4 in |
Port P | SAE-12 |
Relief Cavity | No Relief Cavity |
Weight | 129.0 LB |