Product details
- Ductile Iron Subplate
- NFPA Size D03
- SAE-12 Port Size
- Side Ported
- w/o Relief Cavity
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
Specifications
Relief Cavity | w/o Relief Cavity |
Interface | D03 |
Port Location | Side Port |
Material | Ductile Iron |
Circuit | N/A |
Port Type | SAE |
Port Size | SAE-12 |
Weight | 6.05 LB |