Product details
- Ductile Iron Subplate
- NFPA Size D03
- 1/2" NPT Port Size
- Side Ported
- w/o Relief Cavity
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
Specifications
Port Size | 1/2 |
Relief Cavity | w/o Relief Cavity |
Material | Ductile Iron |
Interface | D03 |
Port Type | NPT |
Circuit | N/A |
Port Location | Side Port |
Weight | 4.12 LB |