text.skipToContent text.skipToNavigation


DD03SPSB8S

Directional Valve Subplate

Item #100173847

Product details

  • Ductile Iron Subplate
  • NFPA Size D03
  • SAE-8 Port Size
  • Side Ported
  • w/o Relief Cavity

features

  • Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
  • Side or bottom ported subplates
  • NPT or SAE ports available

footnote

  • SAE-8 (3/4-16) port size.

Specifications

Interface D03
Port Size SAE-8
Relief Cavity w/o Relief Cavity
Port Location Side Port
Circuit N/A
Port Type SAE
Material Ductile Iron
Weight 4.4 LB

You May Also Like