Product details
- Ductile Iron Cover Plate
- Size D05
- Parallel Circuit
- w/o Gauge Port
- Metric Bolt Kit Included
Specifications
NFPA Size | D05 |
Gauge Port | w/o Gauge Port |
Circuit | Parallel Circuit |
Bolt Kit | Metric Bolt Kit |
Material | Ductile Iron |
Weight | 1.0 LB |