text.skipToContent text.skipToNavigation


DD05D03VAABBM

Valve Adapter

Item #100173861
each
    Shipment Options

Product details

  • Ductile Iron Valve Adapter
  • D05 Valve to D03 Manifold
  • Port Orientation is A to A, B to B
  • Metric Type Bolt Kit
  • Manifold Type: Style B - Tall Height, Narrow Design

Specifications

Material Ductile Iron
Valve Pattern D05
Manifold Pattern D03
Port Orientation A to A, B to B
Bolt Kit Metric Bolt Kit
Manifold Type Style B - Tall Height, Narrow Design
Weight 3.45 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison