Product details
- Ductile Iron Valve Adapter
- D05 Valve to D07 Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
Specifications
Valve Pattern | D05 |
Material | Ductile Iron |
Manifold Pattern | D07 |
Port Orientation | A to A, B to B |
Bolt Kit | Inch Bolt Kit |
Weight | 5.52 LB |