text.skipToContent text.skipToNavigation


DD05HESPS12S

Directional Valve Subplate

Item #100171594
each
    Shipment Options

Product details

  • Ductile Iron Subplate
  • NFPA Size D05
  • SAE-12 Port Size
  • Side Ported
  • w/o Relief Cavity

features

  • Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
  • Side or bottom ported subplates
  • NPT or SAE ports available

footnote

  • SAE-12 (1 1/16-12) port size.

Specifications

Interface D05
Port Size SAE-12
Relief Cavity w/o Relief Cavity
Port Location Side Port
Circuit N/A
Port Type SAE
Material Ductile Iron
Weight 6.5 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison