Product details
- 2 Station Ductile Iron D05 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- 3/4" NPTF Ports A & B
- 3/4" NPTF Port P
Specifications
Length | 6 1/2 in |
Pilot Port Size | No Pilot Ports |
Pressure Isolation | No Pressure Isolation |
Material | Ductile Iron |
Tank Isolation | No Tank Isolation |
Port Type | NPTF |
Relief Cavity Location With Isolation | Not Applicable |
Height | 5 in |
Port B | 3/4 in NPTF |
Width | 4 in |
Relief Cavity | No Relief Cavity |
Mechanical Options | None |
NFPA Size | D05 |
Port P | 3/4 in NPTF |
Port T | 1 in NPTF |
Ports P & T Spacing | 2 in |
Ports A & B Spacing | 5 in |
Port A | 3/4 in NPTF |
Circuit | Parallel Circuit - High Flow |
No. of Stations | 2 |
Weight | 48.0 LB |