text.skipToContent text.skipToNavigation


DD05HP025S

D05 High Flow Parallel Circuit Manifold

Item #100171566
each

Product details

  • 2 Station Ductile Iron D05 Manifold
  • Parallel Circuit - High Flow
  • 5" Valve Spacing (Ports A & B)
  • SAE-12 Ports A & B
  • SAE-12 Port P

Specifications

NFPA Size D05
No. of Stations 2
Circuit Parallel Circuit - High Flow
Port B SAE-12
Port T SAE-16
Port P SAE-12
Port A SAE-12
Mechanical Options None
Material Ductile Iron
Relief Cavity No Relief Cavity
Length 6 1/2 in
Port Type SAE
Width 4 in
Height 5 in
Ports P & T Spacing 2 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 37.88 LB

You May Also Like