Product details
- 6 Station Ductile Iron D05 Manifold
- Parallel Circuit - High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
NFPA Size | D05 |
No. of Stations | 6 |
Mechanical Options | None |
Port Type | SAE |
Tank Isolation | No Tank Isolation |
Relief Cavity | Sun Cavity T-3A |
Ports P & T Spacing | 2 in |
Width | 4 in |
Port P | SAE-12 |
Relief Cavity Location With Isolation | Not Applicable |
Port B | SAE-12 |
Pressure Isolation | No Pressure Isolation |
Port A | SAE-12 |
Port T | SAE-16 |
Pilot Port Size | No Pilot Ports |
Length | 19 1/2 in |
Material | Ductile Iron |
Ports A & B Spacing | 3 1/4 in |
Circuit | Parallel Circuit - High Flow |
Height | 5 in |
Weight | 113.0 LB |