Product details
- 8 Station Ductile Iron D05 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- 3/4" NPTF Ports A & B
- 3/4" NPTF Port P
Specifications
Relief Cavity Location With Isolation | Not Applicable |
Height | 5 in |
Port A | 3/4 in NPTF |
Circuit | Parallel Circuit - High Flow |
Length | 26 in |
No. of Stations | 8 |
Port Type | NPTF |
Tank Isolation | No Tank Isolation |
Port T | 1 in NPTF |
Pressure Isolation | No Pressure Isolation |
NFPA Size | D05 |
Port B | 3/4 in NPTF |
Relief Cavity | No Relief Cavity |
Port P | 3/4 in NPTF |
Width | 4 in |
Ports A & B Spacing | 5 in |
Ports P & T Spacing | 2 in |
Mechanical Options | None |
Material | Ductile Iron |
Pilot Port Size | No Pilot Ports |
Weight | 222.0 LB |