Product details
- 10 Station Ductile Iron D05 Manifold
- Parallel Circuit - High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
NFPA Size | D05 |
Width | 4 in |
No. of Stations | 10 |
Port A | SAE-12 |
Ports A & B Spacing | 3 1/4 in |
Port B | SAE-12 |
Circuit | Parallel Circuit - High Flow |
Length | 32 1/2 in |
Mechanical Options | Pressure Isolation |
Port Type | SAE |
Port P | SAE-12 |
Tank Isolation | No Tank Isolation |
Pressure Isolation | Pressure Isolation Between Stations 8 & 9 |
Material | Ductile Iron |
Height | 5 in |
Pilot Port Size | No Pilot Ports |
Port T | SAE-16 |
Relief Cavity | No Relief Cavity |
Ports P & T Spacing | 2 in |
Relief Cavity Location With Isolation | Not Applicable |
Weight | 189.0 LB |